Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Mesh Chairs
Zico Mesh Chair with Arms -black/White Frame
By Tc
Order Code:
ZT1252167X
£229.99
Inc VAT (20%)
£269.99
14.5% off
1
Add to basket
Get it in
5-7
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/mesh-chairs/zico-mesh-chair-with-arms-black-white-frame/p/ZT1252167X
Add to quotation
View all Mesh Chairs
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for Zico Mesh Chair with Arms -black/White Frame
Seat Width
470mm
Colour
White
Back Width
440mm
Back Height
495mm
MFR Part No.
CH0799
Seat Depth
470mm
Weight
12kg
Width
670mm
Seat Height Range
460 - 550mm
460 - 550mm
Height
935 - 1025mm
Depth
670mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome