Double Door Ball Cupboard, Height 1950mm, With Perforated Panel Doors, Width 1200mm, Grey

Order Code: ZT2740066S

£1,739.99 Inc VAT (20%)
£1,799.993% off


Description

Double door ball cupboard, height 1950 mm, with perforated panel doors, width 1200 mm, grey. Supplied = assembled. Height = 1950 mm. Width = 1200 mm. Depth = 500 mm. Internal fittings = 5 shelves. Housing material = sheet steel. Door material = perforated sheet metal. Finish = powder coated. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 80 kg. Number of shelves = 5 pcs. Shelf height adjustment increments = 17 mm. Door type = hinged door. Powder coated shelves with raised edges as end stop. Doors reinforced with box-type profiles and 3-bolt rotary handle with integrated cylinder lock. Robust, permanently welded construction made of quality sheet steel (assemble - done) Ball cupboard with double doors. Robust ball shelves, 30 mm thick, with raised edge at front, height adjustable in increments of 17 mm, max. load 80 kg, secure raised edges, high quality powder coating. With perforated panel doors for transparent organisation and optimal ventilation.

See full description
Specifications for Double Door Ball Cupboard, Height 1950mm, With Perforated Panel Doors, Width 1200mm, Grey
  • Finish
    Powder-coated
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • Height
    1950mm
  • Depth
    500mm
  • Width
    1200mm
  • Number of Shelves
    5
  • Housing Material
    Sheet Steel
  • Internal Fittings
    5 Shelves
  • Shelf Capacity
    80kg
  • Door Material
    Perforated Sheet Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome