Double Door Ball Cupboard, Height 1950mm, With Solid Panel Doors, Width 1000mm, Grey/Blue

Order Code: ZT2739861S

£1,499.99 Inc VAT (20%)
£1,599.996% off


Description

Double door ball cupboard, height 1950 mm, with solid panel doors, width 1000 mm, grey/blue. Supplied = assembled. Height = 1950 mm. Width = 1000 mm. Depth = 500 mm. Internal fittings = 5 shelves. Housing material = sheet steel. Door material = full sheet panelling. Finish = powder coated. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Max. shelf load = 80 kg. Number of shelves = 5 pcs. Shelf height adjustment increments = 17 mm. Door type = hinged door. Powder coated shelves with raised edges as end stop. Doors reinforced with box-type profiles and 3-bolt rotary handle with integrated cylinder lock. Robust, permanently welded construction made of quality sheet steel (assemble - done) Ball cupboard with double doors. Robust ball shelves, 30 mm thick, with raised edge at front, height adjustable in increments of 17 mm, max. load 80 kg, secure raised edges, high quality powder coating.

See full description
Specifications for Double Door Ball Cupboard, Height 1950mm, With Solid Panel Doors, Width 1000mm, Grey/Blue
  • Finish
    Powder-coated
  • Body Colour
    Light Grey
  • Door Colour
    Gentian Blue
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • Height
    1950mm
  • Width
    1000mm
  • Depth
    500mm
  • Number of Shelves
    5
  • Shelf Capacity
    80kg
  • Housing Material
    Sheet Steel
  • Internal Fittings
    5 Shelves
  • Door Material
    Full Sheet Panelling

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome