Double Door Ball Cupboard, Height 1950mm, With Solid Panel Doors, Width 1200mm, Grey

Order Code: ZT2739977S

£1,599.99 Inc VAT (20%)


Description

Double door ball cupboard, height 1950 mm, with solid panel doors, width 1200 mm, grey. Supplied = assembled. Height = 1950 mm. Width = 1200 mm. Depth = 500 mm. Internal fittings = 5 shelves. Housing material = sheet steel. Door material = full sheet panelling. Finish = powder coated. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 80 kg. Number of shelves = 5 pcs. Shelf height adjustment increments = 17 mm. Door type = hinged door. Powder coated shelves with raised edges as end stop. Doors reinforced with box-type profiles and 3-bolt rotary handle with integrated cylinder lock. Robust, permanently welded construction made of quality sheet steel (assemble - done) Ball cupboard with double doors. Robust ball shelves, 30 mm thick, with raised edge at front, height adjustable in increments of 17 mm, max. load 80 kg, secure raised edges, high quality powder coating.

See full description
Specifications for Double Door Ball Cupboard, Height 1950mm, With Solid Panel Doors, Width 1200mm, Grey
  • Finish
    Powder-coated
  • Door Colour
    Light Grey
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Height
    1950mm
  • Width
    1200mm
  • Depth
    500mm
  • Shelf Capacity
    80kg
  • Door Material
    Full Sheet Panelling
  • Housing Material
    Sheet Steel
  • Number of Shelves
    5
  • Internal Fittings
    5 Shelves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome