Ergo Support 3 Polyurethane Chair with Footring

Order Code: ZT1063137X

£269.99 Inc VAT (20%)


Description

Extra high ergonomic backrest with integrated lumbar support. Seat provides additional pelvis support. Excellent seating comfort.

Seat Height (mm): from 570 to 840.
Seat Finish: Soft Touch PU.
Colour: Black.
Weight: 14 kg.

See full description
Specifications for Ergo Support 3 Polyurethane Chair with Footring
  • Seat Height
    570-840
  • Back Height
    520mm
  • Seat Width
    440mm
  • Material
    Polyurethane
  • Colour
    Black
  • Seat Depth
    420mm
  • Product Type
    Operator Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome