ESD Unitec 9653 Low Workplace Chair with Castors - Synthetic Leather

Order Code: ZT1254939X

£189.99 Inc VAT (20%)


Description

ESD Unitec 2 with castors,
Permanent contact backrest,
Seat height 440 - 590 mm,
Backrest adjustable in height,
Steel base
Conductive acc. to EN 61340-5-1.

See full description
Specifications for ESD Unitec 9653 Low Workplace Chair with Castors - Synthetic Leather
  • Colour
    Black
  • Maximum Weight
    120kg
  • Seat Height
    440-590
  • Back Width
    460mm
  • Back Height
    460mm
  • MFR Part No.
    9653SO-0551
  • Seat Width
    460
  • Seat Depth
    460
  • Material
    Synthetic Leather
  • Product Type
    Workplace Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome