Factory Chair Black

Order Code: ZT1185214P

£229.99 Inc VAT (20%)


Description

A range of adjustable chairs designed to be used in factory and laboratory environments. Low fire retardancy.

Specifications for Factory Chair Black
  • Back Width
    410mm
  • Colour
    Black
  • MFR Part No.
    CH0504
  • Back Height
    310mm
  • Seat Depth
    440mm
  • Seat Width
    470mm
  • Width
    600mm
  • Weight
    8.4kg
  • Depth
    600mm
  • Height
    830 - 955mm
  • Seat Height Range
    465 - 590mm
    465 - 590mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome