Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Office & School Furniture - Various
Factory Chair Comes with Upgrade Mech, (Low Version)
By Tc
Order Code:
ZT1252483X
£259.99
Inc VAT (20%)
£319.99
18.5% off
1
Add to basket
Get it in
5-7
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/office-and-school-furniture-various/factory-chair-comes-with-upgrade-mech-low-version/p/ZT1252483X
Add to quotation
View all Office & School Furniture - Various
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for Factory Chair Comes with Upgrade Mech, (Low Version)
Back Width
420mm
Seat Depth
430mm
Back Height
310mm
Seat Width
465mm
MFR Part No.
CH0505
Colour
Black
Seat Height Range
445 - 575mm
Height
915 - 1045mm
Width
600mm
Depth
600mm
Weight
8.4kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome