Factory High Chair with Adjustable Foot Ring

Order Code: ZT1220148X

£269.99 Inc VAT (20%)


Description

Assembly lines, science labs and workshops are just a handful of environments where these chairs are used. Sturdy, hard wearing and made of Polyurethane, this chair can survive in almost any environment.

Specifications for Factory High Chair with Adjustable Foot Ring
  • Seat Width
    470mm
  • Back Width
    410mm
  • Colour
    Black
  • Back Height
    310mm
  • MFR Part No.
    CH0504+AC1042
  • Seat Depth
    440mm
  • Packaged Dimensions (WxDxH)
    N/A x N/A x 600mm
  • Depth
    600mm
  • Width
    600mm
  • Seat Height Range
    595 - 845mm
  • Weight
    12.4kg
  • Height
    1035 - 1160mm
  • Gross Weight
    15.5kg
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome