K 600 Time And Attendance Calculation Device, For Up To 50 People, HxWxD 225 X 190 X 105mm

Order Code: ZT2717389S

£799.99 Inc VAT (20%)


Description

K 600 time and attendance calculation device, for up to 50 people, HxWxD 225 x 190 x 105 mm. Supplied = assembled. Height = 225 mm. Width = 190 mm. Depth = 105 mm. Housing material = impact resistant plastic. Housing colour = satin grey, dark grey. Colour = black. Feature = automatic summer and winter time changeover. Data backup in the event of power failure = 5 years. Mains voltage = 220 - 240 V/50 - 60 Hz. Weight = 2 kg. Product type = time and attendance recording devices. Ready for immediate use after plugging in. Attendance recording for 50 people. LCD display showing time, date and weekday. Automatic card intake, ejection and side recognition. Automatic and/or manual selection of the 6 print columns. Choice of 4 different print formats. Black print - deviations in red. Hours and minutes or hours and 1/100 hours with month or weekday. Leap year adjustment with continuous calendar. Approx. 3 years data security in event of power cut. Lockable. Impact resistant plastic housing, light/dark grey, with lock. Suitable for wall mounting or setting on a table. Connection voltage 230 V/50 Hz, mains cable 1.8 m. Height x width x depth 225 x 190 x 105 mm. Weight approx. 2 kg.

See full description
Specifications for K 600 Time And Attendance Calculation Device, For Up To 50 People, HxWxD 225 X 190 X 105mm
  • Colour
    Black
  • Supplied
    Assembled
  • Mains Voltage
    220 - 240 V / 50 - 60 Hz
  • Product Type
    Time and Attendance Recording Devices
  • Height
    225mm
  • Depth
    105mm
  • Width
    190mm
  • Weight
    2kg
  • Housing Colour
    Satin Grey, Dark Grey
  • Housing Material
    Impact Resistant Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome