Leather Armchair

Order Code: ZT1252162X

£729.99 Inc VAT (20%)


Description

Leather armchair with deep foam cushioning and chrome legs with rubber feet to prevent scratching. Five year guarantee. Available in black leather.
Overall dimensions: D770 x W840 x H810mm.

Specifications for Leather Armchair
  • Colour
    Black
  • Back Width
    540mm
  • Seat Width
    540mm
  • Back Height
    720mm
  • Seat Depth
    530mm
  • MFR Part No.
    OF0300BK
  • Height
    810mm
  • Depth
    770mm
  • Width
    830mm
  • Packaged Dimensions (WxDxH)
    890 x 820 x 820mm
  • Weight
    22.6kg
  • Seat Height Range
    450mm
  • Gross Weight
    24.6kg
    24kg
  • Packaged Dimensions (Wxdxh)
    890 x 820 x 820mm
    890 x 820 x 820mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome