Lightweight Folding Parcel Ruxxac -Cart

Order Code: ZT3081704S

£219.99 Inc VAT (20%)


Description

Capacity kg: 125.
Colour: Silver.
Depth mm: 55.
Extended Depth mm: 620.
Extended Height mm: 1120.
Extended Width mm: 490.
Finish: Powder coated .
Folded Depth mm: 55.
Folded Height mm: 1120.
Folded Width mm: 490.
Footiron Depth mm: 410.
Footiron Width mm: 490.
Frame Material: Steel.
Handle Type: Steel .
Material: Steel/plastic.
Open Height mm: 1120.
Open Width mm: 490.
Overall Depth mm: 610.
Overall Height mm: 1120.
Overall Width mm: 490.
Platform Depth mm: 410.
Platform Width mm: 490.
Toe Plate Depth mm: 410.
Toe Plate Width mm: 490.
Type: Foldable hand cart.
Weight kg: 6.
Wheel Diameter mm: 200.
Wheel Type: Rubber tires .Capacity - 125kg. Tubular steel frame with strong plastic connectors. Aluminium footplate with a slip-resistant surface. Easy to carry. Folds and unfolds in seconds. Can also be rolled into niches in folded condition for easier storage. 50 x 100mm mesh back makes it ideal for carrying small packages. Overall H x W x D: 1100 x 490 x 620mm. Toe plate W x D - 490 x 410mm. Compact design, only 110mm deep when folded. 185mm diameter, puncture proof solid rubber tyres, shock absorbing wheels with double ball bearings. Weight 5.9kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome