Lowboard, Sliding Doors, 3 Drawers, White Aluminium

Order Code: ZT2697432S

£6,399.99 Inc VAT (20%)


Description

Lowboard, sliding doors, 3 drawers, white aluminium. Supplied = partially assembled. Width = 1540 mm. Height = 875 mm. Depth = 385 mm. Body colour = white aluminium RAL 9006. Material = steel. Product type = lowboards with sliding doors. Door type = sliding door. Door colour = white aluminium RAL 9006. Number of doors = 2 pcs. Number of shelves = 1 pcs. Number of lever arch file heights = 2 pcs. Sliding doors with roller guides and stop dampers. Drawers with self-retraction mechanism and damping, and easy to open using concealed guides. Made of steel with high quality powder coating. element.x is a modular storage system of the highest innovative power. The system for organisation and storage, for displays, and for showing your sense of style. Suitable for many different uses in living areas and offices. Chrome plated piped corner connectors for a stylish design. The combination lowboard featuring sliding doors, single and double drawers on high gloss chrome plated Living base The sliding doors ensure passageways are not obstructed, and are equipped with a roller guide, stop dampers and chrome plated bar handles. The drawers can be used as storage space for items both large and small. The fronts of the drawers feature double shells and are fitted with bar handles with an identical form. The drawers, which are easy to extend, are fitted on concealed, self retracting guides with dampers. Attractive and chrome plate base in ''Living'' design with integrated adjustable glides to compensate uneven flooring.

See full description
Specifications for Lowboard, Sliding Doors, 3 Drawers, White Aluminium
  • Body Colour
    White Aluminium
  • Door Colour
    White Aluminium
  • Material
    Steel
  • Door Type
    Sliding Door
  • Supplied
    Partially Assembled
  • Width
    1540mm
  • Height
    875mm
  • Depth
    385mm
  • Product Type
    Lowboards with Sliding Doors
  • Number of Doors
    2
  • Number of Shelves
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome