Mien Black Cantilever Chair

Order Code: ZT1245008P

£299.99 Inc VAT (20%)


Description

• Large seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever independent seat and backrest mechanism • Ratchet height adjustable backrest • PCB: permanent contact backrest • Optional armrests • Gas lift tested up to: 150 kg • Usage: 8 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

See full description
Specifications for Mien Black Cantilever Chair
  • Seat Depth
    480mm
  • Seat Height
    460mm
  • Colour
    Black
  • Material
    Bonded Leather
  • Back Width
    495mm
  • Weight
    19.2kg
  • Back Height
    590mm
  • Product Type
    Visitors Chairs
  • Seat Width
    500mm
  • Arm Type
    Fixed Arms
  • Back Colour
    Black
  • Leg Type
    Cantilever Base
  • Frame Type
    Metal Frame
  • Recommended Weight Limit
    110kg
  • Style
    Visitors Chair
  • Seat Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome