Mist 2 Office Chair - Vinyl Seat Height: 475-610MM

Order Code: ZT3074874S

£149.99 Inc VAT (20%)


Description

A quality vinyl upholstered high back office chair with a black nylon base. Offering all-day comfort with a high back and PCB mechanism, providing flexibility and functionality.

Dimensions:
Seat Width: 460mm
Seat Depth: 440mm
Back Height: 500mm
Back Width: 430mm
Seat Height: 475-610mm

Hours Usage: 8 Hours

See full description
Specifications for Mist 2 Office Chair - Vinyl Seat Height: 475-610MM
  • Frame Colour
    Black
  • Seat Depth
    440mm
  • Product Type
    Office Chair
  • Seat Width
    460mm
  • Material
    Vinyl
  • Seat Height
    475-610mm
  • Back Width
    430mm
  • Back Height
    500mm
  • Base Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome