Orga Easy Planning Board, Height 900mm, For A5 Vertical, Width 535mm, Double Row

Order Code: ZT2725887S

£449.99 Inc VAT (20%)


Description

Orga Easy planning board, height 900 mm, for A5 vertical, width 535 mm, double row. Supplied = assembled. Model = 2 rows and row of markings. Colour = grey. Width = 535 mm. Height = 900 mm. Depth = 40 mm. Number of compartments = 40 pcs. Number of rows = 2 pcs. Housing material = aluminium. Housing colour = grey. Material = rigid foam. 20 compartments per row. Integrated index segment. Includes mounting material. Orga Easy planning board with compartments for labelling columns, half-column for labelling rows, suitable for A5 delivery notes, order documents and kanban cards, prepared for wall mounting. The base element of the board is made of a very light hard foam support plate onto which the document pouches are laminated, surrounded by an aluminium frame with plastic corner connectors. Supplied with mounting material.

See full description
Specifications for Orga Easy Planning Board, Height 900mm, For A5 Vertical, Width 535mm, Double Row
  • Colour
    Grey
  • Material
    Rigid Foam
  • Width
    535mm
  • Depth
    40mm
  • Height
    900mm
  • Supplied
    Assembled
  • Number of Rows
    2
  • Housing Material
    Aluminium
  • Housing Colour
    Grey
  • Number of Compartments
    40