Summit Cantilever Meeting Chair Charcoal

Order Code: ZT1062932X

£239.99 Inc VAT (20%)


Description

Dimensions: Seat D470 x W490 x H490mm. Back H260 x W480mm. N.B. Blue version illustrated.

Specifications for Summit Cantilever Meeting Chair Charcoal
  • Colour
    Charcoal
  • Back Height
    325mm
  • Back Width
    480mm
  • Seat Width
    490mm
  • Seat Depth
    460mm
  • MFR Part No.
    CH0501CH
  • Width
    490mm
  • Weight
    5.2kg
  • Height
    835mm
  • Depth
    565mm
  • Seat Height Range
    510mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome