Universal Fabric Seat, Colour Blue with Steel Base & Glides

Order Code: ZT3408158S

£699.99 Inc VAT (20%)


Description

Soft seating comfort for office and light industrial activities.Suitable for offices, laboratories and packaging areas.Seat height adjustment from 550 to 740mm.Fitted with black 480mm dia. footrings.Self assembly required.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Universal Fabric Seat, Colour Blue with Steel Base & Glides
  • Product Type
    Universal Fabric Seat
  • Material
    Fabric
    Steel
  • Colour
    Blue
  • Footring Diameter
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome