WEATHERPROOF Folding Advertising Stand, HxWxD 1120 X 639 X 744mm

Order Code: ZT2722236S

£369.99 Inc VAT (20%)


Description

WEATHERPROOF folding advertising stand, HxWxD 1120 x 639 x 744 mm, 1+ items. Supplied = assembled. Height = 1120 mm. Width = 639 mm. Depth = 744 mm. Place of use = outdoor use. Paper format = A1. Material = metal, zinc plated, aluminium. Colour = zinc plated, aluminium silver. Width of clamp profile = 32 mm. Product type = display stands. Stand profiles made of 25 x 25 mm thick, natural mould finished aluminium profiles and folding aluminium frame mounted on both sides with 32 mm wide clamp profile, with rounded corners. Weatherproof - with a UV and moisture resistant poster pocket, water resistant, outsize protective films and water drainage holes in the bottom profile. UV stabilised, non-reflecting cover films - posters exchanged in seconds by simply folding the profiles outwards. Sturdy, zinc plated, rustproof metal rear panels. Excellent stability due to tapered feet.

See full description
Specifications for WEATHERPROOF Folding Advertising Stand, HxWxD 1120 X 639 X 744mm
  • Product Type
    Display Stands
  • Supplied
    Assembled
  • Colour
    Zinc Plated - Aluminium Silver
  • Material
    Metal, Zinc Plated, Aluminium
  • Depth
    744mm
  • Height
    1120mm
  • Width
    639mm
  • Width of Clamp Profile
    32mm
  • Paper Format
    A1
  • Applications
    Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome