Windtalker Advertising Stand, HxWxD 1123 X 670 X 590mm

Order Code: ZT2722336S

£469.99 Inc VAT (20%)
£499.996% off


Description

WINDTALKER advertising stand, HxWxD 1123 x 670 x 590 mm, 1+ items. Supplied = assembled. Height = 1123 mm. Width = 670 mm. Depth = 590 mm. Place of use = indoor and outdoor use. Paper format = A1. Material = aluminium, polystyrene. Colour = grey, aluminium silver. Product type = display stands. Double sided folding frame system made of anodised aluminium profiles with rounded plastic corner connectors for protection from injuries. UV stabilised, non-reflecting cover films - posters exchanged in seconds by simply folding the profiles outwards. The bevelled protective film reliably maintains the shape of the poster even in poor weather. The base can be filled with water or sand. Integrated plastic castors for easy and effortless transport. Sturdy steel springs for a secure hold, even in wild weather.

See full description
Specifications for Windtalker Advertising Stand, HxWxD 1123 X 670 X 590mm
  • Product Type
    Display Stands
  • Material
    Aluminium, Polystyrene
  • Colour
    Aluminium Silver
    Grey
  • Depth
    590mm
  • Supplied
    Assembled
  • Width
    670mm
  • Height
    1123mm
  • Paper Format
    A1
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome