24-HOUR Operator Chair Charcoal

Order Code: ZT1063105X

£269.99 Inc VAT (20%)


Description

High back office chair certified by FIRA. Fabric office chair has lumbar pump for extra support and deep foam cushioned seat. Ergonomic chair has back height adjustment, seat slide and a synchro mechanism. supplied with black base and height and width adjustable arms as standard.

Dimensions:
Seat: W530 x D510mm.
Back: W490 x H580mm.
Seat height: 450 - 540mm.

See full description
Specifications for 24-HOUR Operator Chair Charcoal
  • Colour
    Charcoal
  • Seat Width
    530mm
  • Back Width
    490mm
  • Seat Depth
    510mm
  • MFR Part No.
    LNC-CH0903-CH
  • Back Height
    580mm
  • Frame Material
    Nylon
  • Material
    Fabric
  • Product Type
    Operator Chair
  • Additional Features
    Adjustable Arms
    Adjustable Height
    Back Tilt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome