6-Point Vibrating Massage Office Chair w/Microfibre Upholstery Arms Grey

Order Code: ZT3352473S

£159.99 Inc VAT (20%)


Description

Six massage points, with heating function: Placed on the back, lower back and thighs for all-over comfort and relaxation. This high back office chair is controlled by the included remote.Comfortable: The executive office chair features a 360-degree swivel, adjustable height, 135° reclining and a high back for support as you sit.Microfibre upholstery: Soft and smooth to the touch, this office massage chair can be wiped clean for ease. Padded all over for comfort.Remote control included: Pre-attached so you don't lose it, it operates the recliner. Stores in the side pocket when not in use.Dimensions: 113-120H x 62W x 67Dcm. Reclined: 99-106H x 62W x 143Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for 6-Point Vibrating Massage Office Chair w/Microfibre Upholstery Arms Grey
  • Assembly
    Required
  • Maximum Load
    120kg
  • Ventilation Type
    Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome