6997 Yokohama Gaming Chair

Order Code: ZT3403799S

£339.99 Inc VAT (20%)


Description

The Teknik Office Yokohama chair is for the gamers and the dreamers needing full time comfort while they adventure or race online. Finished in a Black PU fabric, thrills and spills will not matter. This gaming chair features adjustable padded arms with an impressive 7cm travel, ideal for relaxing those elbows and arms into the ultimate controller position while the integrated sturdy back frame with the racing styled backrest design keeps the user comfortably in place while increasing airflow and preventing flexing of the backrest. It also has a 155° recline and 17° rock movement for satisfying play while the removable lumbar and head pillows offers additional support where it's needed. Smooth and quiet castors along with a gas lift seat height adjustment make this a great addition for regular home or work office use, perfect for up to 8 hours a day and is rated to 120kg.

See full description
Specifications for 6997 Yokohama Gaming Chair
  • Product Type
    Gaming Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome