921-103V71CF Computer Chair W/Armrest Modern Style Tufted for Home Office Dining Room Brown

Order Code: ZT3352117S

£89.99 Inc VAT (20%)


Description

Comfortable: Padded pc chair, also features a tilting mid-rise back and arms - keeping your body supported also.89.5-97cm adjustable height: Set this home office chair to a level you want. Easy-reach level under seat for control.Microfibre upholstery: Soft and comfortable on the skin. Spot clean stains. Tufted on the back for style.360 degree swivel base: Computer chair is easy to move around, whenever.Dimensions: 89.5-97H x 66W x 69Dcm. Seat: 42-50Hcm. Maximum load 120kg. Assembly required.

See full description
Specifications for 921-103V71CF Computer Chair W/Armrest Modern Style Tufted for Home Office Dining Room Brown
  • Product Type
    Computer Chair
  • Maximum Load
    120kg
  • Material
    Microfibre
  • Colour
    Brown
  • Assembly
    Required
  • Seat Height
    42-50cm
  • Adjustable Height
    89.5-97cm