Adjustable Bar Stools Set of 2 Swivel Barstool W/Footrest Gas Lift Light Khaki

Order Code: ZT3349075S

£119.99 Inc VAT (20%)


Description

SLEEK AND STYLISH: Each bar stool has smooth faux leather with quilted diamond pattern all - looks great wherever it stands. Style made for modern kitchen and dining spots.SET OF TWO BAR STOOLS: Twice as easy to complete your home or office - have them standing together or separate them where wanted.91-112CM HEIGHT: Each adjustable stool can be set to different levels, making them easy to set to a level which matches your table or other countertops.STRONG AND COMFORTABLE: Kitchen stools with backs for support, filled with padding to sink in. Steel base which supports when you sit, with bottom bars to rest legs and feet. Seats can rotate 360 degrees, and you can change the direction freely.DIMENSIONS: 91-112H x 47W x 53Dcm. Seat: 62-83H x 47W x 38.5Dcm. MAXIMUM LOAD 120KG. ASSEMBLY REQUIRED.

See full description
Specifications for Adjustable Bar Stools Set of 2 Swivel Barstool W/Footrest Gas Lift Light Khaki
  • Maximum Load
    120kg
  • Frame Material
    Steel
  • Material
    Faux Leather
  • Product Type
    Bar Stools
  • Colour
    Light Khaki
  • Height
    91-112cm
  • Seat Height
    62-83cm
  • Depth
    53cm
  • Width
    47cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome