Aurora High Back Mesh Operators Chair - Black

Order Code: ZT2662106S

£209.99 Inc VAT (20%)


Description

The Aurora high back mesh operators chair with black PU headrest is a real statement piece. Designed with durability and comfort in mind with an internal steel frame and deep padded black air mesh seat, Aurora enjoys an ultra contemporary design to style any office or workstation

• High back mesh chair with internal steel frame
• Black air mesh seat with black mesh back
• Five star base with 50mm easy glide castors
• Fabric PU headrest for additional comfort
• Gas lift adjustment with weight tension control
• Back with standard tilt lock

See full description
Specifications for Aurora High Back Mesh Operators Chair - Black
  • Frame Material
    Steel
  • Colour
    Black
  • Product Type
    Operators Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome