Babylon 24 Hour Leather Operators Chair - Black

Order Code: ZT4781958S

£339.99 Inc VAT (20%)


Description

This feature loaded bonded leather high back task chair is as much visually appealing as it is functionally rich. Recommended for 24 hour use, a triple paddle synchronous mechanism offers a multitude of adjustment capabilities to suit the user's preference, including back height, back rake, forward seat tilt and seat slide adjustment. It also provides tension control adjustment to allow for the individual's bodyweight and is lockable in the upright position. A sturdy gaslift offers easy seat height adjustment and multi-directional, height adjustable arms. A chrome gaslift and matching 5 star base, with stylish stitching detail to plush bonded leather upholstery on the seat and backrest complete the piece.

See full description
Specifications for Babylon 24 Hour Leather Operators Chair - Black
  • Back Height
    730mm
  • Colour
    Black
  • Material
    Bonded Leather
  • For Use With
    24hours
  • Product Type
    Office Chairs
  • Seat Height
    500-580mm
  • Base Type
    Chrome 5 Star
  • Seat Width
    520mm
  • Weight
    23kg
  • Seat Depth
    510mm
  • Arm Type
    Adjustable Arms
  • Back Style
    Faux Leather
  • Back Height Adjustment
    Yes
  • Back Rake Adjustment
    Yes
  • Back/Seat Action
    Synchro Mechanism
  • Gas Lift Adjustment
    Yes
  • Tilt Lock Feature
    Standard Tilt Lock
  • Style
    Operator/Task Chairs
  • Recommended Weight Limit
    130kg
  • Back Type
    High
  • Weight Tension Control
    Yes
  • Assembly Required
    Yes