Baye Mesh and Polyurethane Operator Chair

Order Code: ZT1246132P

£159.99 Inc VAT (20%)


Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever mechanism for gas lift, seat and backrest tilt controls • Seat and backrest angle adjustment • PCB: permanent contact backrest • Optional armrests • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

See full description
Specifications for Baye Mesh and Polyurethane Operator Chair
  • Weight
    21kg
  • Back Width
    490mm
  • Back Height
    660mm
  • For Use With
    8hours
  • Seat Depth
    510mm
  • Colour
    Black
  • Product Type
    Office Chairs
  • Seat Height
    425-495mm
  • Material
    Mesh/Faux Leather
  • Seat Width
    510mm
  • Recommended Weight Limit
    110kg
  • Adjustable Lumbar Support
    Fixed
  • Style
    Operator/Task Chairs
  • Back Type
    High
  • Arm Type
    Fixed Arms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome