Black Back Seat with Arms Bergamot Cherry KCUP0025

Order Code: ZT1204150S

£249.99 Inc VAT (20%)


Description

Academy Black Back Seat with Arms Bergamot Cherry KCUP0025 Introduce comfort and style to your meeting areas with the fabric on chrome combination expressed in the Academy series of conference, meeting and visitor seating available with and without arms

Specifications for Black Back Seat with Arms Bergamot Cherry KCUP0025
  • Material
    Fabric
  • Back Width
    450mm
  • MFR Part No.
    80284DY
  • Colour
    Red
  • Seat Width
    460mm
  • Back Height
    400mm
  • Seat Depth
    490mm
  • Weight
    10kg
  • Type
    Visitors Chairs
  • Seat Height
    46mm
  • Seat Colour
    Bergamot Cherry
  • Back Colour
    Black
  • Frame Colour
    Chrome
  • Stackable
    Up to 6 high
  • Standards
    EN 1021-1, EN 1021-2
  • Leg Type
    4 Leg
  • Style
    Visitors Chair
  • Recommended Weight Limit
    115kg Maximum
  • Arm Type
    Fixed Arms
  • Frame Type
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome