Black Back Seat with Arms Bespoke Tansy Purple KCUP0032

Order Code: ZT1204209S

£239.99 Inc VAT (20%)


Description

Academy Black Back Seat with Arms Bespoke Tansy Purple KCUP0032 Introduce comfort and style to your meeting areas with the fabric on chrome combination expressed in the Academy series of conference, meeting and visitor seating available with and without arms

Specifications for Black Back Seat with Arms Bespoke Tansy Purple KCUP0032
  • Colour
    Purple
  • MFR Part No.
    80333DY
  • Material
    Fabric
  • Seat Depth
    490mm
  • Back Height
    400mm
  • Back Width
    450mm
  • Seat Width
    460mm
  • Weight
    10kg
  • Type
    Visitors Chairs
  • Seat Height
    46mm
  • Frame Colour
    Chrome
  • Seat Colour
    Tansy Purple
  • Back Colour
    Black
  • Standards
    EN 1021-1, EN 1021-2
  • Recommended Weight Limit
    115kg Maximum
  • Arm Type
    Fixed Arms
  • Stackable
    Up to 6 high
  • Leg Type
    4 Leg
  • Frame Type
    Chrome
  • Style
    Visitors Chair
  • Assembly Required
    Pre-Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome