Black Back Seat with Arms Ginseng Chilli KCUP0030

Order Code: ZT1204102S

£239.99 Inc VAT (20%)


Description

Academy Black Back Seat with Arms Ginseng Chilli KCUP0030 Introduce comfort and style to your meeting areas with the fabric on chrome combination expressed in the Academy series of conference, meeting and visitor seating available with and without arms

Specifications for Black Back Seat with Arms Ginseng Chilli KCUP0030
  • MFR Part No.
    80291DY
  • Seat Depth
    490mm
  • Material
    Fabric
  • Back Width
    450mm
  • Seat Width
    460mm
  • Back Height
    400mm
  • Colour
    Red
  • Weight
    10kg
  • Type
    Visitors Chairs
  • Seat Height
    46mm
  • Seat Colour
    Ginseng Chilli
  • Back Colour
    Black
  • Frame Colour
    Chrome
  • Leg Type
    4 Leg
  • Standards
    EN 1021-1, EN 1021-2
  • Style
    Visitors Chair
  • Stackable
    Up to 6 high
  • Recommended Weight Limit
    115kg Maximum
  • Arm Type
    Fixed Arms
  • Frame Type
    Chrome
  • Assembly Required
    Pre-Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome