Black Back Seat with Arms Maringa Teal KCUP0031

Order Code: ZT1204166S

£229.99 Inc VAT (20%)


Description

Academy Black Back Seat with Arms Maringa Teal KCUP0031 Introduce comfort and style to your meeting areas with the fabric on chrome combination expressed in the Academy series of conference, meeting and visitor seating available with and without arms

Specifications for Black Back Seat with Arms Maringa Teal KCUP0031
  • Colour
    Green
  • Seat Depth
    490mm
  • Seat Width
    460mm
  • Back Width
    450mm
  • Back Height
    400mm
  • MFR Part No.
    80298DY
  • Material
    Fabric
  • Weight
    10kg
  • Type
    Visitors Chairs
  • Seat Height
    46mm
  • Back Colour
    Black
  • Frame Colour
    Chrome
  • Seat Colour
    Maringa Teal
  • Style
    Visitors Chair
  • Leg Type
    4 Leg
  • Arm Type
    Fixed Arms
  • Stackable
    Up to 6 high
  • Recommended Weight Limit
    115kg Maximum
  • Frame Type
    Chrome
  • Standards
    EN 1021-1, EN 1021-2
  • Assembly Required
    Pre-Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome