Black Back Seat with Arms Myrrh Green KCUP0026

Order Code: ZT1204100S

£229.99 Inc VAT (20%)


Description

Academy Black Back Seat with Arms Myrrh Green KCUP0026 Introduce comfort and style to your meeting areas with the fabric on chrome combination expressed in the Academy series of conference, meeting and visitor seating available with and without arms

Specifications for Black Back Seat with Arms Myrrh Green KCUP0026
  • MFR Part No.
    80305DY
  • Back Height
    400mm
  • Colour
    Green
  • Seat Depth
    490mm
  • Seat Width
    460mm
  • Back Width
    450mm
  • Material
    Fabric
  • Weight
    10kg
  • Type
    Visitors Chairs
  • Seat Height
    46mm
  • Back Colour
    Black
  • Seat Colour
    Myrrh Green
  • Frame Colour
    Chrome
  • Style
    Visitors Chair
  • Leg Type
    4 Leg
  • Recommended Weight Limit
    115kg Maximum
  • Standards
    EN 1021-1, EN 1021-2
  • Stackable
    Up to 6 high
  • Frame Type
    Chrome
  • Arm Type
    Fixed Arms
  • Assembly Required
    Pre-Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome