Black Back Seat with Arms Senna Yellow KCUP0029

Order Code: ZT1204114S

£229.99 Inc VAT (20%)


Description

Academy Black Back Seat with Arms Senna Yellow KCUP0029 Introduce comfort and style to your meeting areas with the fabric on chrome combination expressed in the Academy series of conference, meeting and visitor seating available with and without arms

Specifications for Black Back Seat with Arms Senna Yellow KCUP0029
  • Material
    Fabric
  • Colour
    Yellow
  • MFR Part No.
    80312DY
  • Seat Width
    460mm
  • Seat Depth
    490mm
  • Back Width
    450mm
  • Back Height
    400mm
  • Weight
    10kg
  • Type
    Visitors Chairs
  • Seat Height
    46mm
  • Seat Colour
    Senna Yellow
  • Frame Colour
    Chrome
  • Back Colour
    Black
  • Arm Type
    Fixed Arms
  • Frame Type
    Chrome
  • Standards
    EN 1021-1, EN 1021-2
  • Stackable
    Up to 6 high
  • Style
    Visitors Chair
  • Recommended Weight Limit
    115kg Maximum
  • Leg Type
    4 Leg
  • Assembly Required
    Pre-Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome