Black Back Seat with Arms Stevia Blue KCUP0027

Order Code: ZT1204099S

£239.99 Inc VAT (20%)


Description

Academy Black Back Seat with Arms Stevia Blue KCUP0027 Introduce comfort and style to your meeting areas with the fabric on chrome combination expressed in the Academy series of conference, meeting and visitor seating available with and without arms

Specifications for Black Back Seat with Arms Stevia Blue KCUP0027
  • Colour
    Blue
  • Back Height
    400mm
  • Seat Depth
    490mm
  • Back Width
    450mm
  • Material
    Fabric
  • Seat Width
    460mm
  • MFR Part No.
    80319DY
  • Weight
    10kg
  • Type
    Visitors Chairs
  • Seat Height
    46mm
  • Frame Colour
    Chrome
  • Seat Colour
    Stevia Blue
  • Back Colour
    Black
  • Style
    Visitors Chair
  • Standards
    EN 1021-1, EN 1021-2
  • Recommended Weight Limit
    115kg Maximum
  • Arm Type
    Fixed Arms
  • Stackable
    Up to 6 high
  • Leg Type
    4 Leg
  • Frame Type
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome