Black Back Seat with Arms Tabasco Red KCUP0028

Order Code: ZT1204141S

£349.99 Inc VAT (20%)


Description

Academy Black Back Seat with Arms Tabasco Red KCUP0028 Introduce comfort and style to your meeting areas with the fabric on chrome combination expressed in the Academy series of conference, meeting and visitor seating available with and without arms

Specifications for Black Back Seat with Arms Tabasco Red KCUP0028
  • Material
    Fabric
  • Back Height
    400mm
  • Back Width
    450mm
  • MFR Part No.
    80326DY
  • Colour
    Red
  • Seat Depth
    490mm
  • Seat Width
    460mm
  • Weight
    10kg
  • Type
    Visitors Chairs
  • Seat Height
    46mm
  • Back Colour
    Black
  • Seat Colour
    Tabasco Orange
  • Frame Colour
    Chrome
  • Style
    Visitors Chair
  • Stackable
    Up to 6 high
  • Standards
    EN 1021-1, EN 1021-2
  • Leg Type
    4 Leg
  • Frame Type
    Chrome
  • Recommended Weight Limit
    115kg Maximum
  • Arm Type
    Fixed Arms
  • Assembly Required
    Pre-Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome