Breeze Mesh Chair

Order Code: ZT1124642P

£249.99 Inc VAT (20%)


Description

B580 Breeze Executive Mesh Backed Chair

Teknik Office Breeze Contemporary Executive Mesh and Leather Faced Chair with height adjustable arms.

The Teknik Office Breeze Executive chair is our contemporary mesh backed chair that comes complete with a leather faced seat and leather faced surround backrest which makes it a unique and unusual addition to our range. The Breeze's high aerated backrest and height adjustable arms make it suitable for most tastes. An aluminium base is included as standard which adds to the quality look of this product. It also has a tilt tension control and reclining function as well as the option to adjust the height of the seat. A perfect addition to any home office.

• Recommended Weight: 115kg
• Usage: 8hrs
• Arms Included
• Mesh back chair with leather faced seat and surround
• Web tension control and reclining function with tilt tension
• Gas lift seat height adjustment and height adjustable armrests
• Requires Self Assembly

Dimensions:
Seat Height (cm): 48-56
Seat Depth (cm): 51
Seat Width (cm): 48
Back Height (cm): 58
Back Width (cm): 53
Overall Width (cm): 68

See full description
Specifications for Breeze Mesh Chair
  • Material
    Mesh
    Leather
  • Product Type
    Mesh Chair
  • Base Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome