Call Centre Chair - Royal Blue

Order Code: ZT1202659X

£439.99 Inc VAT (20%)


Description

A chair designed for heavy use environment, such as a call centre, built to last.

-5 Year manufacturer components guarantee
-2 Year Fabric guarantee
-Max weight 152kg (24 stones)
-Up to 24 hour usage
-Physio approved

See full description
Specifications for Call Centre Chair - Royal Blue
  • Seat Depth
    460mm
  • MFR Part No.
    CH0905RB
  • Colour
    Royal Blue
  • Back Width
    495mm
  • Seat Width
    510mm
  • Back Height
    650mm
  • Height
    985 - 1145mm
  • Weight
    9.6kg
  • Width
    660mm
  • Seat Height Range
    481 - 570mm
  • Depth
    690mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome