Calypso Operator Chair 640X640X985-1175mm 2 Lever Upholstered Black - KF90958

Order Code: ZT1550053S

£229.99 Inc VAT (20%)


Description

This First Calypso 2 Lever Operator Chair in Upholstered fabric, offers all-day comfort with a high back and permanent contact back (PCB) mechanism, this chair provides flexibility and functionality without the hefty price tag.
Comfy and versatile high back operator chair with a PCB mechanism
Deep cushioned seat and back upholstered in a tough wearing fabric
PCB ensures user comfort for up to 8 hours
Backrest angle can be fixed or set to free float with the user
5-year guarantee
Seat Dimensions (WxD): 460x450mm
Back Dimensions (WxH): 440x500mm
Seat Height: 475-610mm
Overall Dimensions (WxDxH): 640x640x985-1175mm

See full description
Specifications for Calypso Operator Chair 640X640X985-1175mm 2 Lever Upholstered Black - KF90958
  • Weight
    11.2kg
  • MFR Part No.
    KF90958

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome