City Fabric Burgundy Chair

Order Code: ZT1124647P

£219.99 Inc VAT (20%)
£229.994% off


Description

8099FBU City Burgundy Fabric Exec Chair

Teknik Office City Burgundy Fabric Executive Office chair with durable nylon armrests and matching five star base.

The Teknik City Burgundy Fabric Executive Office chair is our durable solution for an easy to use, everyday office chair, great for up to 8 hours use per day. Other features include a sturdy black nylon base, matching fixed durable armrests, a reclining function with tilt tension and a height adjustable padded seat. This chair is available in Blue, Burgundy and Charcoal Fabric as well as Leather Faced Black. Perfect to suit all environments and tastes.

• Recommended Weight: 115kg
• Arms Included
• Gas lift seat height adjustment
• Reclining function with tilt tension
• Durable nylon armrests
• Requires easy self assembly

Dimensions:
Seat Height (cm): 43-53
Seat Depth (cm): 45
Seat Width (cm): 51
Back Height (cm): 62
Back Width (cm): 51
Overall Width (cm): 53

See full description
Specifications for City Fabric Burgundy Chair
  • Back Width
    51cm
  • Seat Width
    51cm
  • Seat Depth
    45cm
  • Back Height
    62cm
  • Colour
    Burgundy
  • MFR Part No.
    8099BU
  • Weight
    15kg
  • Seat Height
    43-53cm
  • Overall Width
    53cm
  • Maximum Weight
    115kg
  • Maximum Usage
    8hours
  • Optional Chrome Base
    Accepts Optional Chrome Base
  • Arms Included
    Yes
  • No. of Cartons
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome