City Leather Chair

Order Code: ZT1124645P

£199.99 Inc VAT (20%)


Description

8099L City Leather Faced Exec Chair

Teknik Office City Leather Faced Executive Office chair with durable nylon armrests and matching five star base.

The Teknik City Leather Faced Executive Office chair is our durable solution for an easy to use, everyday office chair, great for up to 8 hours use per day. Other features include a sturdy black nylon base, matching fixed durable armrests, a reclining function with tilt tension and a height adjustable padded seat. This chair is available in Blue, Burgundy and Charcoal Fabric as well as Leather Faced Black. Perfect to suit all environments and tastes.

• Recommended Weight: 115kg
• Arms Included
• Gas lift seat height adjustment
• Reclining function with tilt tension
• Durable nylon armrests
• Requires easy self assembly

Dimensions:
Seat Height (cm): 43-53
Seat Depth (cm): 45
Seat Width (cm): 51
Back Height (cm): 62
Back Width (cm): 51
Overall Width (cm): 53

See full description
Specifications for City Leather Chair
  • Base Material
    Nylon
  • Material
    Leather Faced

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome