Comfort Fabric Chair No Arms Bl

Order Code: ZT3527242S

£219.99 Inc VAT (20%)


Description

Ergo Comfort High Back Fabric Ergonomic Operator Office Chair without Arms Blue - 9500BLU

Specifications for Comfort Fabric Chair No Arms Bl
  • Seat Width
    500mm
  • Back Height
    570mm
  • Back Width
    470mm
  • For Use With
    24hours
  • Product Type
    Office Chairs
  • Material
    Fabric
  • Seat Depth
    470mm
  • Weight
    16.2kg
  • Colour
    Blue
  • Seat Height
    520-640mm
  • Arm Type
    Arms Available
  • Recommended Weight Limit
    120kg
  • Style
    Executive Chairs
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome