COMFORT Office Swivel Chair, Height Adjustable Back Rest, Bordeaux Cover

Order Code: ZT2737604S

£309.99 Inc VAT (20%)


Description

COMFORT office swivel chair, height adjustable back rest, bordeaux cover. Supplied = partially assembled. Cover material = polypropylene. Colour of covering = bordeaux. Frame colour = graphite black RAL 9011. Frame material = nylon. Seat mechanism = synchronous mechanism. Frame design = with castors. Height adjustment range = 430 - 530 mm. Type of arm rests = without arm rests. Back rest height = 520 mm. Fittings = lumbar support. Seat depth = 420 mm. Seat width = 460 mm. Shape of seat shell = flat seat with knee roll. Conforms to = DIN EN 1335 part 1 - 3, DIN EN 12527+DIN EN 12529. Design of castors = castors for soft floors. Max. load = 110 kg. Period of use/day = up to 8 hours. Product type = operator swivel chairs. Cubic back rest. Flat seat with knee roll. Synchronous mechanism. Easy care fabric cover, 100% polypropylene. Frame in graphite black RAL 9011. Height adjustable back rest with lumbar support. Castors for soft floors as standard. Supplied flat pack - easy self-assembly. Your advantage Trendy office swivel chair with high, rounded back rest.

See full description
Specifications for COMFORT Office Swivel Chair, Height Adjustable Back Rest, Bordeaux Cover
  • Seat Width
    460mm
  • Frame Material
    Nylon
  • Seat Depth
    420mm
  • Frame Colour
    Graphite Black
  • Product Type
    Operator Swivel Chairs
  • Load Capacity
    110kg
  • Supplied
    Partially Assembled
  • Arm Type
    without Arm Rests
  • Frame Design
    Castors
  • Cover Material
    Polypropylene
  • Adjustable Height Range
    430 - 530mm
  • Seat Mechanism
    Synchronous Mechanism
  • Design of Castors
    Castors for Soft Floors
  • Fittings
    Lumbar Support
  • Back Rest Height
    520mm
  • Colour of Covering
    Bordeaux

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome