Concept Deluxe + Fixed Arms Charcoal

Order Code: ZT1092292S

£259.99 Inc VAT (20%)
£299.9913% off


Description

A popular solution to the rigorous demands of any office environment, this range has been tested to BS 1335 (2000) Part 2. A deluxe operator chair with contoured back and an Asynchro mechanism.

Specifications for Concept Deluxe + Fixed Arms Charcoal
  • Back Width
    440mm
  • Seat Width
    470mm
  • MFR Part No.
    CH0801CH+AC1002
  • Colour
    Charcoal
  • Back Height
    510mm
  • Seat Depth
    475mm
  • Height
    955 - 1135mm
  • Depth
    700mm
  • Weight
    17kg
  • Seat Height Range
    460 - 590mm
  • Width
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome