Concept Medium Back Operator Chair - Charcoal

Order Code: ZT1252458X

£179.99 Inc VAT (20%)
£209.9914% off


Description

-Medium Back Operator Chair
-Deep foam cushioning on seat and back for maximum comfort
-Integral lumbar support
-PCB (permanent contact back) mechanism
-Choose from Charcoal & Royal Blue
-Matching operator chairs available - see below
-2 year manufacturers guarantee
-Delivered flat packed for easy self assembly

See full description
Specifications for Concept Medium Back Operator Chair - Charcoal
  • Colour
    Charcoal
  • Seat Depth
    475mm
  • MFR Part No.
    CH0803CH
  • Back Width
    420mm
  • Back Height
    400mm
  • Seat Width
    460mm
  • Seat Height Range
    460 - 590mm
  • Height
    850 - 1060mm
  • Width
    700mm
  • Weight
    12kg
  • Depth
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome