Derwent Polyurethane Draughtsman Operator Chair - Black

Order Code: ZT4781408S

£269.99 Inc VAT (20%)


Description

Our durable wipe-clean polyurethane operator chair is ideal for numerous applications, offering a spring loaded backrest mechanism, back height adjustment and a robust gas lift for easy seat height adjustment. The chrome foot-ring is height adjustable and can be set at any point on the gas lift. Arms may be fitted retrospectively.

Specifications for Derwent Polyurethane Draughtsman Operator Chair - Black
  • Back Height
    310mm
  • Product Type
    Office Chairs
  • Seat Width
    460mm
  • Weight
    11kg
  • Seat Height
    590-720mm
  • Colour
    Black
  • Base Type
    Black 5 Star
  • Material
    Polyurethane
  • For Use With
    3hours
  • Seat Depth
    430mm
  • Back Type
    Low
  • Back Height Adjustment
    Yes
  • Arm Type
    No Arms
  • Back Style
    Plastic
  • Recommended Weight Limit
    110kg
  • Gas Lift Adjustment
    Yes
  • Style
    Operator/Task Chairs
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome