Derwent Polyurethane Operators Chair - Black

Order Code: ZT4781433S

£219.99 Inc VAT (20%)


Description

Our durable wipe-clean polyurethane operator chair is ideal for numerous applications, offering a spring loaded backrest mechanism, back height adjustment and a robust gas lift for easy seat height adjustment. Arms may be fitted retrospectively.

Specifications for Derwent Polyurethane Operators Chair - Black
  • Base Type
    Black 5 Star
  • Seat Height
    430-530mm
  • Seat Depth
    430mm
  • Material
    PU
  • Weight
    11kg
  • Seat Width
    470mm
  • Product Type
    Office Chairs
  • For Use With
    3hours
  • Back Height
    320mm
  • Colour
    Black
  • Back/Seat Action
    Permanent Contact
  • Gas Lift Adjustment
    Yes
  • Style
    Operator/Task Chairs
  • Back Type
    Low
  • Recommended Weight Limit
    110kg
  • Assembly Required
    Yes