Domino Black Fabric with Arms & Headrest

Order Code: ZT1246153P

£449.99 Inc VAT (20%)


Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design• Contoured backrest for added comfort • Single lever mechanism for gas lift control • Backrest angle adjustment • PCB: permanent contact backrest • Optional armrests • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Specifications for Domino Black Fabric with Arms & Headrest
  • Weight
    22.5kg
  • Material
    Fabric
  • Seat Width
    510mm
  • Seat Depth
    480-540mm
  • Back Height
    720-850mm
  • Colour
    Black
  • Seat Height
    440-520mm
  • Back Width
    500mm
  • Product Type
    Office Chairs
  • Style
    Ergonomic Chairs
  • Standards
    EN 1021-1, EN 1021-2
  • Recommended Weight Limit
    145kg
  • Back Type
    High
  • Seat Colour
    Black
  • Adjustable Lumbar Support
    Yes
  • Arm Type
    Height Adjustable Arms
  • Headrest Type
    Adjustable
  • Recommended Usage
    24hours
  • Back/Seat Action
    Synchro Mechanism
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome