Duo Heavy Duty Exec Chair GY

Order Code: ZT3527998S

£419.99 Inc VAT (20%)

Currently unavailable

Description

Goliath Duo Heavy Duty Bonded Leather Faced Executive Office Chair Grey - 6925GREY

Specifications for Duo Heavy Duty Exec Chair GY
  • Colour
    Grey
  • Back Width
    590mm
  • Product Type
    Office Chairs
  • Weight
    20.9kg
  • Material
    Bonded Leather
  • Seat Height
    460-560mm
  • Back Height
    700mm
  • For Use With
    24hours
  • Arm Type
    Fixed Arms
  • Style
    Executive Chairs
  • Recommended Weight Limit
    170kg
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome