Eclipse Plus I Hi Rise Chair Bergamot Cherry KCUP1122

Order Code: ZT1203899S

£239.99 Inc VAT (20%)


Description

Eclipse Plus I Hi Rise Chair Bergamot Cherry KCUP1122 The Eclipse 1 is a simple and effective operator chair that provides the a comfortable seating experience. Seat and backrest heights can be adjusted in addition to seat depth adjustment - perfect to suit all different sizes. Available in a range of four different standard upholstery options and can also be bespoke upholstered to match corporate colours or personal taste.

See full description
Specifications for Eclipse Plus I Hi Rise Chair Bergamot Cherry KCUP1122
  • Colour
    Red
  • Seat Depth
    450mm
  • Material
    Fabric
  • Back Width
    440mm
  • MFR Part No.
    58804DY
  • Back Height
    550-570mm
  • Seat Width
    480mm
  • Weight
    10.2kg
  • For Use With
    8 Hours
  • Type
    Office Chairs
  • Seat Height
    610-85mm
  • Back Colour
    Bergamot Cherry
  • Seat Colour
    Bergamot Cherry
  • Recommended Weight Limit
    125kg
  • Back Type
    Medium
  • Style
    Operator/Task Chairs
  • Arm Type
    No Arms
  • Standards
    EN 1021-1, EN 1021-2
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome